Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9104WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9104WICRDUL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing Timken
References
timken:
3MM9104WICRDUL
rubix:
210A3983
ean:
0087796222847
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9104WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.45
excl. VAT
/
Each
£
326.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B71901-E-2RSD-T-P4S-UM, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing NTN 7001UADG/GLP42, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG B7201-E-T-P4S-UL, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Precision / Spindle bearing FAG B71906-E-2RSD-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing FAG B71918-E-T-P4S-UM, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing SKF 71909 ACDGA/P4A, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing FAG B71917-E-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Precision / Spindle bearing FAG B7210-E-T-P4S-QUL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing FAG B71911-C-T-P4S-UM, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B7016-E-T-P4S-TUL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 22 mm
Precision / Spindle bearing FAG HSS71908-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG XCS71908-E-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 12 mm
Precision / Spindle bearing FAG B71914-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing SKF 7207 CD/P4ADGA, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing NSK 7013CTRSULP3, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm