Precision / Spindle bearing FAG B71906-E-2RSD-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Spindle bearing
See technical informationReferences
FAG:B71906-E-2RSD-T-P4S-UL
Rubix:229A4259
Manufacturer :0191536510000
EAN:4026677499820

Product details : FAG B71906-E-2RSD-T-P4S-UL SUPER PRECISION BEARING 0191536510000
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 49,54 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 4150 N |
| Basic dynamic load, radial - Cr | 8100 N |
Show UNSPSC/ECL@SS
£ 108.32 excl. VAT
/ Each
£ 129.98 incl. VAT
- Delivery usually within ( 7 ) days
