Precision / Spindle bearing Timken 3MM9107WICRDUL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Spindle bearing set
See technical informationReferences
Timken:3MM9107WICRDUL
Rubix:101A1484
EAN:0087796072244



Product details : TIMKEN 3MM9107WICRDUL SPINDLE BALL BEARING
Spindle bearing set (set=2 pieces) Fafnir
Spindle bearing set (set=2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | 3mm9100wi |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.318 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 13000 N |
| Basic dynamic load, radial - Cr | 20200 N |
Show UNSPSC/ECL@SS
£ 273.34 excl. VAT
/ Each
£ 328.01 incl. VAT
- Usually arrives within 14 working days
