Precision / Spindle bearing NTN 7903UADG/GLP42U3G, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7903UADG/GLP42U3G
Rubix:205A1274
EAN:4547359874563



Documents
Product details : NTN 7903UADG/GLP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x7 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 3050 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 80.11 excl. VAT
/ Each
£ 96.13 incl. VAT
- Usually arrives within 14 working days
