Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9118WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9118WICRDUL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
3MM9118WICRDUL
rubix:
101A1605
ean:
0087796052154
Technical specifications
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9118WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
900.74
excl. VAT
/
Each
£
1,080.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7202CTRDULP3, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Precision / Spindle bearing SNR ML71901HVDUJ84S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR 7007HVUJ84, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing FAG B71915-C-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Precision / Spindle bearing SNR MLCH7009CVDUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR MLCH7007CVDUJ74S, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing FAG B7217-C-T-P4S-DUL, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 28 mm
Precision / Spindle bearing SKF 71924 ACDGA/P4A, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Precision / Spindle bearing FAG B7018-E-T-P4S-TUL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing SNR 7001.HV.DB.J74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SNR 7004.HV.DB.J84, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B7013-E-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing NSK 7210A5TRSULP3, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing NSK 7926CTRDULP3, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing SNR MLECH7001CVUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm