Precision / Spindle bearing Timken 3MM9122WICRSUL, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Spindle bearing
See technical informationReferences
Timken:3MM9122WICRSUL
Rubix:397A3993
EAN:0087796024014

Product details : TIMKEN 3MM9122WICRSUL SPINDLE BALL BEARING
Spindle bearing Fafnir
Spindle bearing Fafnir
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | open |
| Series | fafnir® spindle angular contact ball bearings (wi series) |
| Material | bearing-quality, chromium-alloy, high-carbon steel |
| Cage | phenolic resin |
| Weight | 2.043 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 97400 N |
| Basic dynamic load, radial - Cr | 103200 N |
Show UNSPSC/ECL@SS
£ 607.55 excl. VAT
/ Each
£ 729.06 incl. VAT
- Usually arrives within 14 working days
