Precision / Spindle bearing SNR CH 7007HVDBJ74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm

Precision bearings CH

See technical information

References

SNR:CH 7007HVDBJ74
Rubix:394A5528
EAN:3413520636357
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : SNR CH7007HVDBJ74 PRECISION BALL BEARINGS


High-precision angular contact ball bearings, laminated resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Sealingopen
Seriesmtoch7000
Cagephenolic resin
£ 487.65 excl. VAT
/ Each
£ 585.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories