Precision / Spindle bearing Timken 3MM9308WICRDUL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Spindle bearing set
See technical informationReferences
Timken:3MM9308WICRDUL
Rubix:210A4490
EAN:0087796222953

Product details : TIMKEN 3MM9308WICRDUL SPINDLE BALL BEARING
Spindle bearing set (Set=2 pieces) Fafnir
Spindle bearing set (Set=2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | 9300wi |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.11 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 409.04 excl. VAT
/ Each
£ 490.85 incl. VAT
- Usually arrives within 14 working days
