Super-precision Angular Contact Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 2309 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Series | 7018 |
Material | Bearing steel |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days