Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9340WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9340WICRSUL, Inner diameter: 200 mm | Outer diameter: 280 mm | Width: 38 mm
Precision / Spindle bearing Timken
References
timken:
3MM9340WICRSUL
rubix:
397A4120
ean:
0087796347588
Technical specifications
Inner diameter
200
mm
Outer diameter
280
mm
Width
38
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9340WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
200
mm
Outer diameter
280
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,637.52
excl. VAT
/
Each
£
3,165.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR ML7012CVUJ74S, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing NSK 7908CTRV1VSULP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG B7003-C-T-P4S-UM, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing NSK 7010CTRSULP3, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR 7210.HG1Q18J74, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing FAG HSS71920-E-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing SNR MLE7014CVUJ74S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR CH.7000.HV.U.J74, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing SNR MLE71903CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing SNR 71905.HVQ16J74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR MLE7011CVUJ84S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SNR 7005.HV.Q16J94, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SNR MLECH71901HVDUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing FAG B7007-E-T-P4S-UM, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing Timken 3MM9102WICRDUL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm