Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9102WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9102WICRDUL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing Timken
References
timken:
3MM9102WICRDUL
rubix:
101A1600
ean:
0087796023147
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9102WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.71
excl. VAT
/
Each
£
248.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7000-C-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B71902-C-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR ML7003HVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR 7022HVUJ84, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing SNR 7011CVDUJ94
Precision / Spindle bearing SNR CH71903HVUJ74, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing NSK 7906A5TRDUMP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SNR 71907.CV.DBJ84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG B7212-C-T-P4S-UM, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR ML71902CVDTJ04S
Precision / Spindle bearing SNR 71914.CV.DUJ74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 32 mm
Precision / Spindle bearing FAG B7207-C-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR ML7006CVUJ84S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR ML7005CVUJ74S, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7205CTRSULP3, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm