Deep groove ball bearing Timken 634-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing Timken
See technical informationReferences
Timken:634-2Z
Rubix:396A2419
EAN:0053893772837

Product details : TIMKEN 634-ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Series | miniatur-kugellager (600/610/620/630) |
| Reference speed | 46000 rpm |
| Limit speed | 54000 rpm |
| Reaming diameter | 4 mm |
| Basic static load, radial - C0r | 520 N |
| Basic dynamic load, radial - Cr | 1300 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ 10 pieces
£ 31.32 incl. VAT
- Delivery usually within ( 7 ) days
