Deep groove ball bearing NTN 6008LLUNR/2AS, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6008LLUNR/2AS
See technical informationReferences
NTN:6008LLUNR/2AS
Rubix:204A8988
EAN:4547359547825



Product details : NTN 6008LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 18600 N |
| Weight | 0.19 kg |
Show UNSPSC/ECL@SS
£ 19.81 excl. VAT
/ Each
£ 23.77 incl. VAT
- Delivery usually within ( 3 ) days
