Deep groove ball bearing SNR 6202, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6202
See technical informationReferences
SNR:6202
Rubix:181A0469
EAN:3413520120672



Product details : SNR 6202 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 33000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Delivery usually within ( 3 ) days
