Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 641-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 641/632D
Tapered roller bearing Timken
References
timken:
641/632D
rubix:
397A4514
ean:
0013992331960
Product details
Technical specifications
Product details : TIMKEN 641-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
452.85
excl. VAT
/
Each
£
543.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67989-903A1, Outer diameter: 282.702 mm | Inner diameter: 209.55 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-HH224346, Outer diameter: 159 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing NTN 4T-JL819349/JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken 74550-90189, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 101.6 mm
Tapered roller bearing Timken 464, Inner diameter: 41.275 mm
Tapered roller bearing Timken T 302
Tapered roller bearing Timken 07000LA/07100
Tapered roller bearing FAG 30230-XL, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Tapered roller bearing NTN 4T-M244249E1, Outer diameter: 314.325 mm | Inner diameter: 220.662 mm | Width: 61.912 mm
Tapered roller bearing Timken 55187C/55443
Tapered roller bearing Timken T 581-904B1
Tapered roller bearing Timken 95925B, Outer diameter: 234.95 mm | Width: 49.212 mm
Tapered roller bearing Timken 386A-90232, Outer diameter: 96.774 mm | Inner diameter: 47.752 mm | Width: 50.038 mm
Tapered roller bearing Timken 447/432-30000
Tapered roller bearing Timken 94700, Inner diameter: 177.8 mm