Tapered roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 302 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 3200 rpm |
Total bearing width | 49 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 550000 N |
Usually arrives within 14 working days