Tapered roller bearing NTN 4T-JL819349/JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
NTN - Tapered Roller Bearing - 4T-JL819349/JL819310
See technical informationReferences
NTN:4T-JL819349/JL819310
Rubix:204A8201
EAN:4547359668704



Product details : NTN 4T-JL819349/JL819310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x20 mm |
|---|---|
| Logistic Weight | 868 g |
| Inner diameter | 95 mm |
| Outer diameter | 135 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 765000 N |
Show UNSPSC/ECL@SS
£ 49.48 excl. VAT
/ Each
£ 59.38 incl. VAT
- Delivery usually within ( 3 ) days
