Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM231140-90105 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken HM 231140-90105
Tapered roller bearing Timken
References
timken:
HM 231140-90105
rubix:
396A3563
ean:
0053893813974
Product details
Technical specifications
Product details : TIMKEN HM231140-90105 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,938.70
excl. VAT
/
Each
£
4,726.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-30311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing Timken 495AS
Tapered roller bearing Timken L433749, Inner diameter: 165.1 mm
Tapered roller bearing Timken 2560X, Outer diameter: 69.85 mm | Inner diameter: 30 mm | Width: 25.357 mm
Tapered roller bearing FAG 32215-A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27 mm
Tapered roller bearing Timken 99587, Inner diameter: 149.225 mm | Width: 66.675 mm
Tapered roller bearing Timken 67790D
Tapered roller bearing Timken L521945, Inner diameter: 101.6 mm
Tapered roller bearing SKF 32215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing Timken 67986DW
Tapered roller bearing Timken HM746610
Tapered roller bearing Timken JL69310P
Tapered roller bearing SKF LM 67010/Q, Outer diameter: 59.131 mm | Inner diameter: 48 mm | Width: 11.811 mm
Tapered roller bearing Timken 33885/33821
Tapered roller bearing SNR 33012A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm