Tapered Roller Bearing
Inner diameter | 48 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 11.811 mm |
Logistics dimensions (L x W x H) | 11,81x59,13x59,13 mm |
---|---|
Logistic Weight | 59 g |
Inner diameter | 48 mm |
Outer diameter | 59.131 mm |
Width | 11.811 mm |
Bearing Clearance | CN |
Series | LM |
Usually arrives within 14 working days