Tapered Roller Bearing Cone
Inner diameter | 101.6 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 21,433x128,135x128,135 mm |
---|---|
Logistic Weight | 844 g |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
Package weight | 843,7 g |
Inner diameter | 101.6 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days