Tapered roller bearing Timken M 238840-902A5, Outer diameter: 269.875 mm | Inner diameter: 177.8 mm | Width: 55.563 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:M 238840-902A5
Rubix:396A3686
EAN:0053893538259


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 269.875 mm |
| Width | 55.563 mm |
Product details : TIMKEN M238840-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 269.875 mm |
| Width | 55.563 mm |
| Bearing Clearance | cn |
| Weight | 24.75 kg |
| Series | m238800 |
| Cage | steel |
| Total bearing width | 119.063 mm |
| Basic static load, radial - C0r | 999000 N |
| Basic dynamic load, radial - Cr | 508000 N |
Show UNSPSC/ECL@SS
£ 5,401.32 excl. VAT
/ Each
£ 6,481.58 incl. VAT
- Usually arrives within 14 working days