Tapered roller bearing SKF 358 X/354 X, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 21.692 mm


Tapered Roller Bearing

References
skf:358 X/354 X
rubix:231A7451
ean:7316577453419
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width21.692 mm
See all Specifications

Product details : SKF 358X/354X TAPERED ROLLER BEARING 7316577453419


Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width21.692 mm
CageSteel
Reference speed6700 rpm
Limit speed8000 rpm
Show UNSPSC/ECL@SS
£ 114.38 excl. VAT
/ Each
£ 137.26 incl. VAT
  • Usually arrives within 14 working days