Tapered roller bearing SKF 32315, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 58 mm

Tapered Roller Bearing

See technical information

References

SKF:32315
Rubix:200A6867
EAN:7316577327970
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width58 mm
See all Specifications

Product details : SKF 32315 METRIC TAPER ROLLER BEARING


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter160 mm
Width58 mm
Bearing Clearancecn
Materialbearing steel
Cagesteel
Reference speed3200 rpm
Limit speed4300 rpm
Total bearing width58 mm
Basic static load, radial - C0r440000 N
Basic dynamic load, radial - Cr416000 N
£ 248.66 excl. VAT
/ Each
£ 298.39 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories