References
Timken:23952EMW33C3
Rubix:251A3305
EAN:0087796188778

Product details : TIMKEN 23952EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 75 mm |
| Weight | 22.8 kg |
| Reference speed | 1200 rpm |
| Limit speed | 1990 rpm |
| Basic static load, radial - C0r | 1860000 N |
| Basic dynamic load, radial - Cr | 1120000 N |
| Heat Stabilization | standard dimensional stabilization: <0,0001 in,/in dimensional change in 2500 hours at 100 °c (212 °f), for higher operating temperatures or specific stabilization treatments consult timken, |
Show UNSPSC/ECL@SS
£ 1,184.31 excl. VAT
/ Each
£ 1,421.17 incl. VAT
- Delivery usually within ( 7 ) days
