TIMKEN 22264KEMBW33W45A SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22264KEMBW33W45A
rubix:397A1413
manufacturer :190032430
ean:0087796032620
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
See all Specifications

Product details : TIMKEN 22264KEMBW33W45A SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter320 mm
Outer diameter580 mm
Width150 mm
Bearing ClearanceCN
CageBrass
SealingOpen
Show UNSPSC/ECL@SS
£ 7,513.33 excl. VAT
/ Each
£ 9,016.00 incl. VAT
  • Usually arrives within 14 working days