Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
TIMKEN 22320EMW22 SPHERICAL ROLLER BEARING
TIMKEN 22320EMW22 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
References
timken:
22320EMW22
rubix:
397A1478
manufacturer :
190035774
ean:
0087796315556
Technical specifications
Inner diameter
100
mm
Outer diameter
215
mm
Width
73
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 22320EMW22 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage. (W22) Outer ring has reduced outside diameter tolerance
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
215
mm
Width
73
mm
Bearing Clearance
cn
Cage
brass
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.40
excl. VAT
/
Each
£
523.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 22226KEMW33C3 SPHERICAL ROLLER BEARING
SNR 22218EAKW33C4 SPHERICAL ROLLER BEARING
TIMKEN 22315EMW33 SPHERICAL ROLLER BEARING
TIMKEN 23056KEJW33C3 SPHERICAL ROLLER BEARING
TIMKEN 22209KEJW33 SPHERICAL ROLLER BEARING
SNR 23130EMW33 SPHERICAL ROLLER BEARING
NSK SPHERICAL ROLLER BEARING 22352CAME4C3
FAG SPHER ROLLER BEARING 22317-E1-XL-K
TIMKEN 23226EJW33 SPHERICAL ROLLER BEARING
NTN 23024EAKW33 SPHERICAL ROLLER BEARING
TIMKEN 24144KEMBW33 SPHERICAL ROLLER BEARING
SNR 23236EMKW33C3 SPHERICAL ROLLER BEARING
SNR 22210EAKW33ZZC3 SPHERICAL ROLLER BEARING
NSK SPHERROLLER BEARING 22320EAE4
SKF SPHER ROLLER BEARING 21318 EK/C3