NSK SPHERICAL ROLLER BEARING 22352CAME4C3
NSK Spherical Roller Bearing: 22352 Series
See technical informationReferences
NSK:22352CAME4C3
Rubix:100A5421
Manufacturer :22352CAME4C3 N
EAN:00029176037412





Product details : NSK SPHERICAL ROLLER BEARING 22352CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 185000 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 540 mm |
| Width | 165 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 750 rpm |
| Limit speed | 800 rpm |
| Basic static load, radial - C0r | 4600000 N |
| Basic dynamic load, radial - Cr | 3900000 N |
Show UNSPSC/ECL@SS
£ 8,623.19 excl. VAT
/ Each
£ 10,347.83 incl. VAT
- Usually arrives within 14 working days
