TIMKEN 23324EMBW33W800C6 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:23324EMBW33W800C6
rubix:397A2774
manufacturer :190031899
ean:0087796141582
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width106 mm
See all Specifications

Product details : TIMKEN 23324EMBW33W800C6 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W800) Bearing has shaker screen modifications: Outer ring has reduced outside diameter tolerance, Inner ring has reduced bore tolerance, and Radial Internal Clearance in upper 2/3 of clearance specified

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter260 mm
Width106 mm
Bearing Clearancec6
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 1,265.68 excl. VAT
/ Each
£ 1,518.82 incl. VAT
  • Usually arrives within 14 working days