TIMKEN 22311EMW33W800C4 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:22311EMW33W800C4
Rubix:104A2215
Manufacturer :190016336
EAN:0087796026247
Spherical Roller Bearing -  22311EMW33W800C4
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : TIMKEN 22311EMW33W800C4 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)142x142x47 mm
Logistic Weight2370 g
Packaged dimensions (D x W x H)142x142x47 mm
Package weight2360 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Reference speed5200 rpm
Limit speed6110 rpm
Basic static load, radial - C0r265000 N
Basic dynamic load, radial - Cr266000 N
Show UNSPSC/ECL@SS
£ 106.59 excl. VAT
/ Each
£ 127.91 incl. VAT
  • Delivery usually within ( 7 ) days