Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 128 mm |
Logistics dimensions (L x W x H) | 128x360x360 mm |
---|---|
Logistic Weight | 55250 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 232C |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2700 N |
Basic dynamic load, radial - Cr | 1947 N |
Sealing | Open |
Usually arrives within 14 working days