Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL 357/303 ALKALINE BATTERY PACK OF 2
DURACELL 357/303 ALKALINE BATTERY PACK OF 2
Battery Duracell
References
duracell:
D357 PK2
rubix:
319772
Technical specifications
Voltage
1,5
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL 357/303 ALKALINE BATTERY PACK OF 2
1. 5V battery, suitable for use in electronic equipment including calipers and micrometers. Supplied in packs of 2 batteries.
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DURACELL INDUSTRIAL PP3 MN1604 6LR61 9V PACK OF 10 ID1604
ENERGIZER CR2016 PK1 COIN CELL LITHIUM BATTERY PACK 1
ENERGIZER L92 P4 AAA LITHIUM BATTERY PK4
DURACELL CK2 PLUS MN1400 2PK
DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
DURACELL BATTERY AA-PRO PK10
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
DURACELL PLUS ALKALINE BATTERY 9V
DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
ENERGIZER E23A BATTERY PK1
SPARTEX 884421 ALKALINE BATTERIES C-LR14 PACK X2
GP-BATTERY CR2032-C1 GP LITHIUM CR2032 COIN 1PK
DURACELL MN21 ALKALINE BATTERY M2-138 2 Pack
DURACELL DURACELL-MN9100-PK2 MN9100