Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
Battery Kärcher
References
kärcher:
6.654-491.0
rubix:
244A8491
ean:
4054278909813
Technical specifications
Voltage
25,9
V
Product details
Technical specifications
Product details : KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
Technical specifications
Attributes
Voltage
25,9
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
733.49
excl. VAT
/
Each
£
880.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VARTA AAA BATTERIES 4003
DURACELL AAK4 PLUS MN1500 4PK
ALLEN BRADLEY CPU BATTERY FOR RAM BACKUP 1 769-BA
EVEREADY PJ996-4R25 6V ZINC 4R25 PJ966 LANTERN BATTERY
PROCELL PC2400 B10 CONSTANT ALKALINE AAA BOX OF 10 10CM X 4.5CM X 1CM
DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
DURACELL BATTERY AA-PRO PK10
GP-BATTERY GP24AU-C4 GP AAA ULTRA ALKALINE 4PK
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
GP ALKALINE BT00097 LR1 BATTERIES PK 2
SPARTEX 884419 ALKALINE BATTERIES AA-LR6 PACK X4
DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
DURACELL BATTERY AAA-PRO PK10
SPARTEX 884425 ALKALINE BATTERIES 9V PACK X1
ENERGIZER POWERPLUS AAA PK 2 RECHARGEABLE BATTERY AAA PACK OF 2