Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN SQUEEGEE 500MM RED 77534
VIKAN SQUEEGEE 500MM RED 77534
Scraper Vikan
References
vikan:
77534
rubix:
121A6444
ean:
5705020775345
Technical specifications
Length
50
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN SQUEEGEE 500MM RED 77534
Technical specifications
Attributes
Length
50
cm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.29
excl. VAT
/
Each
£
15.95
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
HILLBRUSH PLSB60Y 600MM ULTRA HYGIENIC SQUEEGEE YELLOW
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
VIKAN 40605 WHT HAND SCRAPER 75MM
VIKAN 77126 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40113 STAINLESS STEEL SCRAPER 100MM BLUE
VIKAN 71702 SQUEEGEE ULTRA HYGIENE 700MM GREEN
3M PA1BLUE BLUE SQUEEGEE PA-1-B(PKT 25
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 77146 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
HILLBRUSH PLSB60R 600MM ULTRA HYGIENIC SQUEEGEE RED
"SPARTEX MS.30 30"" METAL SQUEEGEE"