WALTER VBMT160404-FM6 WSM30S TURNING INSERTS POSITIVE 7054165
Copying inserts
See technical informationReferences
Walter:VBMT160404-FM6 WSM30S
Rubix:275A7630
Manufacturer :7054165

Product details : WALTER VBMT160404-FM6 WSM30S TURNING INSERTS POSITIVE 7054165
Turning insert Walter VBMT160404-FM6 WSM30S with positive 35° rhombic geometry and Tiger·tec® Silver coating (PVD TiAlN + Al2O3 (Al)).
Technical specifications
Attributes
| Nuance/shade | wsm30s |
|---|---|
| Insert Type | rhomboidal positive 35° (fm6) |
| Thickness | 4.76 mm |
| Insert Size | 9.525 mm |
| Coating | tialn + al2o3 (al) |
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
- Usually arrives within 14 working days