WALTER CNMA120412-RK5 WKK20S TURNING INSERTS NEGATIVE 6407660
TURNING INSERT
See technical informationReferences
Walter:CNMA120412-RK5 WKK20S
Rubix:275A7328
Manufacturer :6407660

Technical specifications
| Insert Type | cnma120412-rk5 |
|---|---|
| Nuance/shade | rivestimento cvd ticn + al2o3 (+ticn) (wkk20s) |
Product details : WALTER CNMA120412-RK5 WKK20S TURNING INSERTS NEGATIVE 6407660
Walter turning insert negative cnma120412-rk5 wkk20s
Technical specifications
Attributes
| Insert Type | cnma120412-rk5 |
|---|---|
| Nuance/shade | rivestimento cvd ticn + al2o3 (+ticn) (wkk20s) |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- Usually arrives within 14 working days