SNR 22208EAKW33ZZ SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22208 EAKW33ZZ
rubix:394A7288
ean:3413521851773
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : SNR 22208EAKW33ZZ SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing Clearancecn
Series22200
Cagesteel
Reference speed8200 rpm
Limit speed11000 rpm
Basic static load, radial - C0r105000 N
Basic dynamic load, radial - Cr116000 N
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
  • Usually arrives within 14 working days