References
Timken:22230 EMW33C4
Rubix:248A8459
EAN:0087796234987

Product details : TIMKEN 22230EMW33C4 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 17.8 kg |
| Reference speed | 2000 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 1230000 N |
| Basic dynamic load, radial - Cr | 1000000 N |
Show UNSPSC/ECL@SS
£ 724.69 excl. VAT
/ Each
£ 869.63 incl. VAT
- Usually arrives within 14 working days
