Spherical roller bearing SNR
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 181000 N |
Basic dynamic load, radial - Cr | 187000 N |
Usually arrives within 14 working days