Spherical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 480 mm |
Width | 90 mm |
Logistic Weight | 46500 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 480 mm |
Width | 90 mm |
Bearing Clearance | cn |
Series | 239..-mb |
Cage | brass |
Reference speed | 800 rpm |
Limit speed | 1540 rpm |
Basic static load, radial - C0r | 3200000 N |
Basic dynamic load, radial - Cr | 1440000 N |
Sealing | open |
Usually arrives within 14 working days