Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x320x320 mm |
---|---|
Logistic Weight | 28620 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | C4 |
Series | 222..-E1-XL-K |
Reference speed | 1670 rpm |
Limit speed | 2470 rpm |
Basic static load, radial - C0r | 1680000 N |
Basic dynamic load, radial - Cr | 1360000 N |
Sealing | Open |
Usually arrives within 14 working days