SNR 22215EAKW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22215 EAKW33ZZC3
rubix:224A2284
ean:3413521873515
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SNR 22215EAKW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed4600 rpm
Limit speed6200 rpm
Basic static load, radial - C0r249000 N
Basic dynamic load, radial - Cr244000 N
Show UNSPSC/ECL@SS
£ 96.27 excl. VAT
/ Each
£ 115.52 incl. VAT
  • Usually arrives within 14 working days