Spherical roller bearing SNR
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 495000 N |
Basic dynamic load, radial - Cr | 472000 N |
Usually arrives within 14 working days