NTN - Spherical Roller Bearing - 21320D1C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 215x215x47 mm |
---|---|
Logistic Weight | 8890 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 3200 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 465000 N |
Basic dynamic load, radial - Cr | 37 N |
Sealing | Open |
Usually arrives within 14 working days