SNR - Spherical Roller Bearing - 23028.EAW33
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 783000 N |
Basic dynamic load, radial - Cr | 480000 N |
Sealing | Open |
Usually arrives within 14 working days