Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN002LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN002LL/LP09, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN
References
ntn:
SSN002LL/LP09
rubix:
241A3898
ean:
4550253121169
Technical specifications
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN002LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
32
mm
Width
9
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Limit speed
6600
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.35
excl. VAT
/
Each
£
37.62
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6314-2Z, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6219-J20AB-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 4204BTN, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 16101-2Z, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing PTN S61904-2Z, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 16008, Outer diameter: 68 mm | Width: 9 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6001JRXLLUC3/5K, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6211NR, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 63/22DDUC3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
Deep groove ball bearing Timken 6219-2Z/C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 61852-HLU, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep groove ball bearing Timken 6306-RS/C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6312-C-M-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6014ZZC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6214, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm