Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6312-C-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 6312-C-M-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
63..-C
References
fag:
6312-C-M-C3
rubix:
274A7005
ean:
4054369496758
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6312-C-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
Sealing
Open
Bearing Clearance
C3
Series
63..-C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.26
excl. VAT
/
Each
£
120.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6209/W64, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6309FT150, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF W 6302-2Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6028L1C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6016C4, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6205-2RSHNR/C3GJN, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6024-2RSR-C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing SNR 6311F605, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 16030-M-C3, Outer diameter: 225 mm | Width: 24 mm | Inner diameter: 150 mm
Deep groove ball bearing NSK 6315MC4, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SNR 6304.EEC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6005ZZC3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 16004C3, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6310-2Z/VA228, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6002-2Z/GJN, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm