Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6304CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6304CM, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
References
ntn:
6304CM
rubix:
394A6374
Technical specifications
Inner diameter
20
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6304CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
52
mm
Width
15
mm
Sealing
open
Bearing Clearance
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 61922 MA/C3, Outer diameter: 150 mm | Width: 20 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6001-2RSH/W64F, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6021-2Z-C3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF W 6010-2RS1, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6032DDU, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6300-2RSH/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6906LLUC3/5K, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6312-2RS2/C3GWF, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 16002-A-C3, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6017-2Z/C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6407-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6307M, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6221-C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6312 M/C3VL0241, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 61801-2RSR-HLN, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm