Deep groove ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistic Weight | 3880 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Reference speed | 4650 rpm |
Limit speed | 4750 rpm |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 141000 N |
Usually arrives within 14 working days