Deep groove ball bearing SNR 6306F605, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR
See technical informationReferences
SNR:6306F605
Rubix:394A6290
EAN:3413521372490



Product details : SNR 6306F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days
