Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6307F600 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6307F600, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR
References
snr:
6307F600
rubix:
394A6291
ean:
3413521534843
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
Product details
Technical specifications
Product details : SNR 6307F600 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.55
excl. VAT
/
Each
£
45.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6304 NR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6016-M-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing PTN 61808-2Z, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6006-C-2HRS-C3>V, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6307L11DDU, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6215DDU, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6204-2RSH/LHT23, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6309-TB-P6-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6007-RSR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6209.N, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6209-2Z/C4VT127, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6811VV, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 16021/C3, Outer diameter: 160 mm | Width: 18 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6324C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6302-Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm